This product requires certification to purchase.

2.87 gpm at 30 psi 2-Handle Gooseneck Faucet Polished Chrome Eyewash Thermostat

You last purchased this on
 
Speakman

Eyesaver® 2.87 gpm at 30 psi 2-Handle Gooseneck Faucet Polished Chrome Eyewash Thermostat

Brand image
You last purchased this on
 
Speakman

Eyesaver® 2.87 gpm at 30 psi 2-Handle Gooseneck Faucet Polished Chrome Eyewash Thermostat

  • Fast #
  • Part #SSEF1800CATW
  • Item #4306651
  • Manufacturer Part #SEF-1800-CA-TW
4.2 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Widespread faucet with integrated eyewash
  • Low-lead brass construction
  • Dual aerated spray heads with flip top caps
  • Eyewash is pull handle activated
  • Includes eyewash thermostatic mixing valve
  • 3 Year Limited Warranty
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI Z358.1
ASME:
No
Application:
Commercial
BAA Compliant:
Yes
CSA Certified:
No
Coating:
No
Collection:
Eyesaver®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
8-1/2 in
End Connection 1:
NPT
End Connection 2:
MNPT
End Connections:
NPT x MNPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
2.8 gpm
Handle Type:
Wristblade
Height:
11 in
IAPMO Listed:
Yes
Installation Type:
Counter Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
6-4/5 in
Material:
Stainless Steel, Brass, Plastic, Steel
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Product Type:
Wash Unit
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reporoductive harm. For more information go to www.P65Warnings.ca.gov
Spout Height:
5-1/4 in
UL Listed:
No
Valve Size:
3/8 in
Valve Type:
Disc Valve
Weight:
20 lb
Width:
12 in



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com