This product requires certification to purchase.

2.9 gpm Double-Handle Combination Eye Wash Faucet

You last purchased this on
 
Speakman

Eyesaver® 2.9 gpm Double-Handle Combination Eye Wash Faucet

  • Fast #
  • Part #SSEF1800CALF
  • Item #4148048
  • Manufacturer Part #SEF-1800-CA-LF
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Speakman

Eyesaver® 2.9 gpm Double-Handle Combination Eye Wash Faucet

  • Fast #
  • Part #SSEF1800CALF
  • Item #4148048
  • Manufacturer Part #SEF-1800-CA-LF
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Faucet with integrated eyewash
  • Lead free brass construction
  • Dual aerated spray heads with flip top caps
  • Eyewash is pull handle activated
  • ANSI/ISEA Z358.1 Certified
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI Z358.1
ASME:
No
Application:
Commercial
BAA Compliant:
Yes
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Coating:
No
Collection:
Eyesaver®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
2.8 gpm
Handle Type:
Wristblade
Height:
9-1/2 in
IAPMO Listed:
Yes
Installation Type:
Counter Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
7 in
Material:
Stainless Steel, Brass, Plastic, Steel
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Pressure - Maximum:
30 psi
Proposition 65:
California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Spout Height:
5-1/4 in
UL Listed:
No
Valve Size:
3/8 in
Valve Type:
Disc Valve
Weight:
9.5 lb
Width:
20 in