Battery Sensor Gooseneck Faucet Eyewash in Polished Chrome
Eyesaver® Battery Sensor Gooseneck Faucet Eyewash in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Battery powered sensor faucet with integrated eyewash
- Under counter faucet mixing valve
- Dual aerated spray heads with flip top caps
- Eyewash is pull handle activated
- ANSI/ISEA Z358.1 Certified
- Meets ANSI Z358.1
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z358.1
- ASME:
- No
- Application:
- Commercial
- BAA Compliant:
- Yes
- CSA Certified:
- No
- Coating:
- No
- Collection:
- Eyesaver®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 6 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2.8 gpm
- Handle Type:
- Touchless
- Height:
- 9-1/2 in
- IAPMO Listed:
- Yes
- Installation Type:
- Counter Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 7 in
- Material:
- Stainless Steel, Brass, Plastic, Steel
- NSF Certified:
- No
- Power Source:
- Battery
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reporoductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Height:
- 5-1/4 in
- UL Listed:
- No
- Valve Type:
- Disc Valve
- Weight:
- 11.5 lb
- Width:
- 8 in