This product requires certification to purchase.

Eye Wash and Widespread Faucet Combination in Polished Chrome

You last purchased this on
 
Speakman

Eyesaver® Eye Wash and Widespread Faucet Combination in Polished Chrome

  • Fast #
  • Part #SSEF1801
  • Item #4625659
  • Manufacturer Part #SEF-1801
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Speakman

Eyesaver® Eye Wash and Widespread Faucet Combination in Polished Chrome

  • Fast #
  • Part #SSEF1801
  • Item #4625659
  • Manufacturer Part #SEF-1801
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 40
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Widespread faucet with integrated eyewash
  • Lead free brass construction
  • Dual aerated spray heads with flip top caps
  • Eyewash is lift handle activated
  • ANSI/ISEA Z358.1 Certified
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI Z358.1
ASME:
No
Application:
Commercial
CSA Certified:
CSA B125.1
Coating:
No
Collection:
Eyesaver®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
9 in
End Connection 1:
Compression
End Connections:
Compression
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
2 gpm
Handle Type:
Wristblade
Height:
8 in
IAPMO Listed:
Yes
Installation Type:
Counter Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
9 in
Material:
Stainless Steel, Brass, Plastic, Steel
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reporoductive harm. For more information go to www.P65Warnings.ca.gov
Spout Height:
5-1/4 in
UL Listed:
No
Valve Size:
3/8 in
Weight:
10 lb
Width:
16 in