Faucet with 8 in. Widespread in Polished Chrome
Eyesaver® Faucet with 8 in. Widespread in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Pull activation eyewash
- Eyesaver
- Gooseneck faucet is fully functional at all times
- Independently operating eyewash & faucet
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z358.1
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Eyesaver®
- Color Finish Name:
- Polished Chrome
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- UL Listed:
- No