This product requires certification to purchase.

Wall Mount Drench Hose in Polished Chrome

You last purchased this on
 
Speakman

Eyesaver® Wall Mount Drench Hose in Polished Chrome

  • Fast #
  • Part #SSE920
  • Item #129749
  • Manufacturer Part #SE-920
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Speakman

Eyesaver® Wall Mount Drench Hose in Polished Chrome

  • Fast #
  • Part #SSE920
  • Item #129749
  • Manufacturer Part #SE-920
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 49
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Wall mounted installation
  • Singular, aerated spray head
  • Stay-open squeeze valve activation
  • 1.6 gpm at 30 psi
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z358.1
ASME:
No
Application:
Commercial
CSA Certified:
No
Collection:
Eyesaver®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
Threaded
End Connection 2:
FNPT
End Connections:
Threaded x FNPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
1.5 gpm
Handle Type:
Grip
Height:
77 in
IAPMO Listed:
Yes
Installation Type:
Inline
Length:
5-1/4 in
Material:
Brass, Plastic
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Hose
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reporoductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
No
Valve Size:
3/8 in
Valve Type:
Self Closing Valve
Weight:
3 lb
Width:
4-1/10 in