Eyewash Spray Head Assembly in Yellow for SEF-1800S Laboratory Widespread Faucet
Eyewash Spray Head Assembly in Yellow for SEF-1800S Laboratory Widespread Faucet
Frequently Purchased Together
Product Details
Product Details
- Speakman genuine Part
- Replacement (2) Spray Head Assemblies
- Fits the Speakman Widespread Combination Eyewash & Laboratory Faucet - SEF-1800-CA
- Includes 2 spray heads with aerators
- Made of Plastic
- 1 Year Limited Warranty
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- Application:
- Commercial
- BAA Compliant:
- No
- Brand Model Compatibility:
- SEF-1800S Laboratory Widespread Faucet
- CSA Certified:
- No
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Height:
- 5 in
- IAPMO Listed:
- No
- Length:
- 5 in
- Material:
- Plastic
- NSF Certified:
- No
- Product Type:
- Repair Part Kit
- Proposition 65:
- California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- No
- Weight:
- 0.131 lb
- Width:
- 1/4 in