1.28 gpf Elongated One Piece Toilet in White
Glennwyn™ 1.28 gpf Elongated One Piece Toilet in White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Construction: One piece construction
- Material: High quality vitreous China
- WaterSense®: High efficiency, low consumption
- Bowl: Rimless
- Flush: Tornado flushing action
- Glaze: Ultra glazed surface
- Rough-in: 12 in
- 2 in fully glazed trap way
- Height: Perfect height
- Included materials: 3 in adjustable flush valve, 3 in adjustable flapper, slow-close toilet seat, chrome trip lever, closet bolts
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Glennwyn™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Tornado Flush
- Handle Type:
- Trip Lever
- Proposition 65:
- California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Seat Features:
- Easy Clean
- Toilet Bowl Depth:
- 28-3/8 in
- Toilet Bowl Height:
- 16-1/2 in
- Toilet Bowl Width:
- 16-3/8 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- Yes
- Toilet Seat Shape:
- Elongated
- Toilet Type:
- One Piece
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side