Portable Eye Wash
GravityFlo® Portable Eye Wash
Frequently Purchased Together
Product Details
Product Details
- Gravity operated portable eyewash
- 9 gallon capacity tank
- Intuitive pull-down activation
- 100% ANSI Z358.1 certified
- Shelf or wall mounted design
- Molded plastic spray outlets
- Pull tray for activation
- 0.4 gpm (1.51 l/min) @ 30 psi flow rate
- Plastic fill cap with integral tamper prevention
Specifications
- ANSI:
- ANSI Z358.1
- Collection:
- GravityFlo®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue/Yellow
- Height:
- 15-551/1000 in
- Length:
- 21-13/50 in
- Product Type:
- Portable Eyewash
- Size:
- 9 gal
- Width:
- 11-3/125 in