This product requires certification to purchase.

Portable Eye Wash Station in Blue

You last purchased this on
 
Speakman

GravityFlo® Portable Eye Wash Station in Blue

  • Fast #
  • Part #SSE4300
  • Item #4148096
  • Manufacturer Part #SE-4300
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Speakman

GravityFlo® Portable Eye Wash Station in Blue

  • Fast #
  • Part #SSE4300
  • Item #4148096
  • Manufacturer Part #SE-4300
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 5
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Gravity operated eyewash
  • 20-gallon capacity tank
  • Includes drench hose for body flushing
  • Elastomer pull-strap activator
  • Shelf or wall mounted design
  • High visibility
  • Exceeds the 0.4 gpm for 15 minutes requirements per ANSI Z358.1
  • Requires Certification

Specifications

ANSI:
ANSI Z358.1
Collection:
GravityFlo®
Color Finish Category:
Blues
Color Finish Name:
Blue
Depth:
14-3/4 in
Height:
32 in
Length:
15 in
Product Type:
Portable Eyewash, Drench Hose Unit
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reporoductive harm. For more information go to www.P65Warnings.ca.gov
Size:
20 gal
Width:
23-1/4 in