Hot and Ceramic Disc Cartridge
Hot and Ceramic Disc Cartridge
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Features spray adjusting any stream technology
-
Lead Law Compliant
Specifications
- Cartridge Type:
- Ceramic Disc, Hot
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Speakman
- Fits Model:
- SC-3004-8-LD-E, SC-3004-FC-LD, SC-3004-LD-E, SC-3044-LD-E, SEF-1000-CA, SEF-1800-CA, SEF-1801, SC-3002-8-LD-E
- GSA Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass, Plastic
- NSF Certified:
- No
- Proposition 65:
- California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- WaterSense Labeled:
- No