This product requires certification to purchase.

Multi Function Showerhead in Polished Chrome

You last purchased this on
 
Speakman

Hotel™ Multi Function Showerhead in Polished Chrome

Brand image
You last purchased this on
 
Speakman

Hotel™ Multi Function Showerhead in Polished Chrome

  • Fast #
  • Part #SS2005HB
  • Item #3627682
  • Manufacturer Part #S-2005-HB
4.1 out of 5 Customer Rating
Multi Function Intense, Massage and Combination Showerhead

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Material Plastic
  • 5 Plungers with 50 sprays, 8 massage jets, 3 spray patterns
  • Patented Anystream® plungers resist scale build-up
  • Spray adjusting handle
  • Plastic body construction, with brass ball nut
  • Corrosion resistant finishes
  • WaterSense certified
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
No
ASME:
ASME A112.18.1
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Hotel™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
4-3/8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
Height:
5-1/2 in
IAPMO Listed:
Yes
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reporoductive harm. For more information go to www.P65Warnings.ca.gov
Shape:
Round
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Multi
Spray Type:
Intense, Massage, Combination
WaterSense Labeled:
No



Customers Also Bought
1–6 of 18 items
Part #MT2151BN
Item #3159477
3.3 out of 5 Customer Rating
Requires Certification
Part #G40689001
Item #7008397
4.1 out of 5 Customer Rating
Requires Certification
Part #M8552
Item #4887572
5 out of 5 Customer Rating
Requires Certification
Part #TEC3103
Item #3173913
3.4 out of 5 Customer Rating
Requires Certification
Part #TMS854114ELR01
Item #4555475
5 out of 5 Customer Rating
Requires Certification
Part #A3342001020
Item #4732249
4.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SS2005HE2
Item #3923284
4.8 out of 5 Customer Rating
Requires Certification
Part #SS2005HBE175
Item #7609239
3.3 out of 5 Customer Rating
Requires Certification
Part #SS2005HBE2
Item #3923313
3.1 out of 5 Customer Rating
Requires Certification
Part #SS2005H
Item #4148103
3.8 out of 5 Customer Rating
Requires Certification
Part #SS2005HE175
Item #7609243
4.8 out of 5 Customer Rating
Requires Certification
Part #SS2252
Item #4148139
3.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing