Multi Function Showerhead in Polished Chrome
Hotel™ Multi Function Showerhead in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Equipped with 58 individual sprays
- Features spray adjusting Anystream technology
- Clean, modern design
- WaterSense Certified 1.75 GPM flow rate
- Corrosion-resistant polished chrome finish
- Plastic body construction, with brass ball nut
-
Green
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Hotel™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 3-3/8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- GSA Approved:
- No
- Height:
- 5-1/2 in
- IAPMO Listed:
- Yes
- Length:
- 3-19/50 in
- NSF Certified:
- No
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Flood, Intense, Massage
- WaterSense Labeled:
- Yes
- Width:
- 4 in