Multi Function Showerhead in Polished Chrome
Hotel™ Pure Multi Function Showerhead in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Includes an internal filtering cartridge
- Equipped with 58 individual sprays
- 2.5 GPM flow rate
- Corrosion-resistant polished chrome finish
- Recommend replacing filter every 6 months (model # FS-1)
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Hotel™ Pure
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 4-1/8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Height:
- 5-9/10 in
- IAPMO Listed:
- Yes
- Lead Law Compliant:
- Yes
- Length:
- 4-13/100 in
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reporoductive harm. For more information go to www.P65Warnings.ca.gov
- Shape:
- Round
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Intense, Massage, Combination
- WaterSense Labeled:
- No
- Width:
- 4-19/50 in