This product requires certification to purchase.

Multi Function Showerhead in Aged Brass

You last purchased this on
 
Speakman

Icon Multi Function Showerhead in Aged Brass

  • Fast #
  • Part #SS2252ABE2
  • Item #8952900
  • Manufacturer Part #S-2252-AB-E2
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Speakman

Icon Multi Function Showerhead in Aged Brass

  • Fast #
  • Part #SS2252ABE2
  • Item #8952900
  • Manufacturer Part #S-2252-AB-E2
4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Aged Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Equipped with 48 customizable sprays
  • Durable, solid brass construction
  • Features spray adjusting any stream technology
  • Available in 2.5, 2.0 or 1.75 gpm flow rates
  • Corrosion-resistant satin brass finish
  • 1/2" - 14 NPTF female inlet
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
Not for Sale in CA
Collection:
Icon
Color Finish Category:
Brass Tones
Color Finish Name:
Aged Brass
Diameter:
2-3/4 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Shower Arm Mount
Height:
4 in
Length:
3-4/5 in
Shape:
Round
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
WaterSense Labeled:
Yes
Width:
2-4/5 in