This product requires certification to purchase.

Multi Function Showerhead in Brushed Bronze

You last purchased this on
 
Speakman

Icon™ Multi Function Showerhead in Brushed Bronze

  • Fast #
  • Part #SS2251BBZ
  • Item #8144235
  • Manufacturer Part #S-2251-BBZ
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Speakman

Icon™ Multi Function Showerhead in Brushed Bronze

  • Fast #
  • Part #SS2251BBZ
  • Item #8144235
  • Manufacturer Part #S-2251-BBZ
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 288
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Equipped with 64 customizable sprays
  • Durable, solid-brass construction
  • Features spray adjusting Anystream technology
  • 2.5 GPM flow rate
  • Corrosion-resistant brushed bronze finish
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Icon™
Color Finish Category:
Bronze Tones
Color Finish Name:
Brushed Bronze
Diameter:
3-5/8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
GSA Approved:
No
Height:
4-3/4 in
IAPMO Listed:
Yes
Length:
4-3/4 in
NSF Certified:
No
Proposition 65:
California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Shape:
Round
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Multi
Spray Type:
Full, Rain
UL Listed:
No
WaterSense Labeled:
No
Width:
3-63/100 in