Multi Function Showerhead in Matte Black
Icon™ Multi Function Showerhead in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Equipped with 48 customizable sprays
- Durable, solid brass construction
- Features spray adjusting any stream technology
- 2.0 gpm flow rate
- Matte black finish
- 1/2" - 14 NPTF female inlet
-
Green
Specifications
- ADA Compliant:
- No
- Collection:
- Icon™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 2-3/4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Proposition 65:
- Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Shape:
- Round
- Showerhead Flow Rate:
- 2.0 gpm
- Showerhead Function:
- Multi
- WaterSense Labeled:
- Yes