This product requires certification to purchase.

You last purchased this on
 
Speakman

Icon™

  • Fast #
  • Part #SS2252
  • Item #4148139
  • Manufacturer Part #S-2252
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Speakman

Icon™

  • Fast #
  • Part #SS2252
  • Item #4148139
  • Manufacturer Part #S-2252
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Equipped with 48 customizable sprays
  • Durable, solid brass construction
  • Features spray adjusting Anystream technology
  • Available in 2.5, 2.0 or 1.75 GPM flow rates
  • Multiple stocked finishes available, polished chrome, brushed nickel, oil rubbed bronze, polished brass, and polished nickel.
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
No
ASME:
ASME A112.18.1
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Icon™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
2-3/4 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
Height:
4 in
IAPMO Listed:
Yes
Length:
3-4/5 in
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reporoductive harm. For more information go to www.P65Warnings.ca.gov
Shape:
Round
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Multi
Spray Type:
Full, Rain
WaterSense Labeled:
No
Width:
2-4/5 in