This product requires certification to purchase.

LURA LEVER SHOWER VALVE TRIM MB

You last purchased this on
 
Speakman

Kubos LURA LEVER SHOWER VALVE TRIM MB

  • Fast #
  • Part #SVS5001MBE175
  • Item #7948459
  • Manufacturer Part #VS-5001-MB-E175
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Speakman

Kubos LURA LEVER SHOWER VALVE TRIM MB

  • Fast #
  • Part #SVS5001MBE175
  • Item #7948459
  • Manufacturer Part #VS-5001-MB-E175
4.3 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Case: 8 Pallet: 216
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 4 spray settings & pause mode
  • Spray setting 1: Speakman® Reaction delivers a powerful full body spray
  • Spray setting 2: Satin offers a gentle spray that leaves skin feeling cleansed and refreshed
  • Spray setting 3: Inner massage provides a forceful, concentrated spray to sooth muscles
  • Spray setting 4: Rain provides a full coverage drenching spray
  • 1/2" - 14 NPTF Female inlet brass ball connection
  • Shower head drains completely after use reducing calcification
  • Available in 2.0, 1.75 & 1.5 GPM Flow Rates
  • Certified to ASME A 112.18.1/CSA B125.1 & WaterSense
  • Includes 5' hose & shower arm bracket
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ANSI:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Kubos
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Connection Size:
1/2 in
Height:
3-1/4 in
Hose Included:
No
Hose Length:
60 in
IAPMO Listed:
Yes
Length:
10-3/8 in
NSF Certified:
No
Pause Control:
No
Proposition 65:
California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Function:
Multi
WaterSense Labeled:
Yes
Width:
4-3/4 in