8 in. Shower with Vertical Overhead Supply
Lifesaver® 8 in. Shower with Vertical Overhead Supply
Frequently Purchased Together
Product Details
Product Details
- ABS plastic 8-inch shower head
- Vertical overhead supply
- Internal 20 gpm flow control
- Triangular pull-rod activator
- ANSI/ISEA Z358.1 Certified
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z358.1
- ASME:
- No
- Application:
- Commercial
- CSA Certified:
- No
- Coating:
- Yes
- Collection:
- Lifesaver®
- Color Finish Category:
- Greens
- Color Finish Name:
- DuraJade™
- Depth:
- 5-1/4 in
- Diameter:
- 8 in
- End Connection 1:
- Threaded
- End Connection 2:
- NPT
- End Connections:
- Threaded x NPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Flow Rate:
- 20 gpm
- Handle Type:
- Pull
- Height:
- 29 in
- IAPMO Listed:
- Yes
- Installation Type:
- Ceiling Mount
- Material:
- Stainless Steel, Brass, Aluminum, Plastic
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reporoductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- No
- Valve Type:
- Ball Valve
- Weight:
- 7.7 lb
- Width:
- 13-9/10 in