Self-Closing Valve for Emergency Shower in Chrome Plated
Lifesaver® Self-Closing Valve for Emergency Shower in Chrome Plated
Product Details
Product Details
- Self-closing valve
- Brass construction
- 1-inch NPT female inlet & outlet
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- Application:
- Commercial
- Brand Model Compatibility:
- SE-616 Emergency Combination Shower
- CSA Certified:
- No
- Collection:
- Lifesaver®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Threaded
- End Connection 2:
- FNPT
- End Connections:
- Threaded x FNPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Size 3:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- Height:
- 2-1/4 in
- IAPMO Listed:
- No
- Installation Type:
- Inline
- Length:
- 3-3/4 in
- Material:
- Brass
- NSF Certified:
- No
- Product Type:
- Valve
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reporoductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- No
- Valve Type:
- Self Closing Valve
- Weight:
- 2.2 lb
- Width:
- 9-1/4 in