This product requires certification to purchase.

CASPIAN 1.75GPM HAND SHOWER BN

You last purchased this on
 
Speakman

Lura CASPIAN 1.75GPM HAND SHOWER BN

  • Fast #
  • Part #SCDCPT25001MB
  • Item #7948524
  • Manufacturer Part #CDCPT25001-MB
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Speakman

Lura CASPIAN 1.75GPM HAND SHOWER BN

  • Fast #
  • Part #SCDCPT25001MB
  • Item #7948524
  • Manufacturer Part #CDCPT25001-MB
3.6 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Case: 8 Pallet: 240
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • For use with pressure balance (PB) and thermostatic (T) valves (sold separately)
  • Available in both diverter and non-diverter (shown here) models
  • Durable metal construction
  • Metal cross handle
  • Subtle hot & cold indicators
  • Mounting hardware included
  • Coordinates with a full collection of Lura faucets and accessories
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Lura
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Handle Material:
Metal
Handle Type:
Cross
Height:
4-4/25 in
IAPMO Listed:
Yes
Length:
7 in
NSF Certified:
No
Number of Handles:
Single Handle
Proposition 65:
California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Trim Only:
Yes
WaterSense Labeled:
No
Width:
7 in