LURA WIDESPRD CROSS HANDLES PC
Lura LURA WIDESPRD CROSS HANDLES PC
Product Details
Product Details
- For use with pressure balance (PB) and thermostatic (T) valves (sold separately)
- Available in both diverter and non-diverter (shown here) models
- Durable metal construction
- Metal cross handle
- Subtle hot & cold indicators
- Mounting hardware included
- Coordinates with a full collection of Lura faucets and accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Lura
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brushed Bronze
- Handle Material:
- Metal
- Handle Type:
- Cross
- Height:
- 4-4/25 in
- IAPMO Listed:
- Yes
- Length:
- 7 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Proposition 65:
- California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Trim Only:
- Yes
- WaterSense Labeled:
- No
- Width:
- 7 in