This product requires certification to purchase.

VECTOR SINGLE LEVER FAUCET PC

You last purchased this on
 
Speakman

Lura VECTOR SINGLE LEVER FAUCET PC

  • Fast #
  • Part #SCDS2501BBZ
  • Item #7948522
  • Manufacturer Part #CDS2501-BBZ
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Speakman

Lura VECTOR SINGLE LEVER FAUCET PC

  • Fast #
  • Part #SCDS2501BBZ
  • Item #7948522
  • Manufacturer Part #CDS2501-BBZ
4.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Case: 40 Pallet: 1170
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Includes shower arm and flange
  • Wall-mount installation
  • 7-3/8 In. length
  • Stainless steel construction
  • 1/2" NPTM inlet & outlet
  • One year limited warranty
  • Coordinates with a full collection of Lura faucets and accessories
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
No
CSA Certified:
No
Collection:
Lura
Color Finish Category:
Bronze Tones
Color Finish Name:
Brushed Bronze
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
7-1/4 in
Material:
Brass, Stainless Steel
NSF Certified:
No
Proposition 65:
California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
WaterSense Labeled:
No
Width:
2-1/4 in