This product requires certification to purchase.

Metal Bracket in Matte Black

You last purchased this on
 
Speakman

Metal Bracket in Matte Black

  • Fast #
  • Part #SVS129MB
  • Item #10109007
  • Manufacturer Part #VS-129-MB
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Speakman

Metal Bracket in Matte Black

  • Fast #
  • Part #SVS129MB
  • Item #10109007
  • Manufacturer Part #VS-129-MB
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Part Type:
Bracket
Material:
Metal