Metering Cartridge for S-41X00
Metering Cartridge for S-41X00
Frequently Purchased Together
Product Details
Product Details
- Speakman genuine Part
- Replacement metering faucet cartridge
- Fits Speakman metering faucets S-41XX faucets
- Metering cartridge with stem
- Made of Brass
- 1 Year Limited Warranty
Specifications
- Cartridge Type:
- Metering
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Speakman
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- WaterSense Labeled:
- No