This product requires certification to purchase.

MTG HDWR F/ SLDBR

You last purchased this on
 
Speakman

MTG HDWR F/ SLDBR

  • Fast #
  • Part #SRPG050885
  • Item #8952774
  • Manufacturer Part #RPG05-0885
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Speakman

MTG HDWR F/ SLDBR

  • Fast #
  • Part #SRPG050885
  • Item #8952774
  • Manufacturer Part #RPG05-0885
3.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
No
Height:
1 in
IAPMO Listed:
No
Length:
3-1/4 in
WaterSense Labeled:
No
Width:
3-1/4 in