Multi Function Hand Shower in Polished Chrome
Multi Function Hand Shower in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Includes both fixed and hand held shower head
- Shower Diverter transitions sprays between fixtures
- 60-inch tangle free shower hose
- 2.5 GPM flow rate
- Designed to easily install within minutes
- Same quality grade as used in hotels
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 4-1/2 in
- Hand Shower Flow Rate:
- 2.5 gpm
- Hose Included:
- Yes
- IAPMO Listed:
- Yes
- Pause Control:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reporoductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Function:
- Multi
- Spray Type:
- Massage, Rain
- WaterSense Labeled:
- No