This product requires certification to purchase.

24 SHWR SLDEBR BN

You last purchased this on
 
Speakman

Neo 24 SHWR SLDEBR BN

  • Fast #
  • Part #SSA2007PN
  • Item #8952733
  • Manufacturer Part #SA-2007-PN
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Speakman

Neo 24 SHWR SLDEBR BN

  • Fast #
  • Part #SSA2007PN
  • Item #8952733
  • Manufacturer Part #SA-2007-PN
4.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Durable, solid brass construction
  • Mounting hardware included
  • Modern design
  • 24-inches wide
  • Designed to hold up to 50 pounds of weight
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
No
Collection:
Neo
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Height:
2-9/50 in
Hose Included:
No
IAPMO Listed:
No
Length:
25-4/5 in
Width:
2-4/5 in