This product requires certification to purchase.

7 in. Shower Arm and Flange in Polished Chrome

Speakman

Neo™ 7 in. Shower Arm and Flange in Polished Chrome

  • Fast #
  • Part #SS2540
  • Item #4148247
3.7 out of 5 Customer Rating
Brand image
Speakman

Neo™ 7 in. Shower Arm and Flange in Polished Chrome

  • Fast #
  • Part #SS2540
  • Item #4148247
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 40
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Modern design
  • Brass Construction
  • ½" NPTM inlet and outlet
  • Plated finish protects against corrosion
  • Coordinates with shower head, faucets, and accessories in Neo Collection
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
No
CSA Certified:
No
Collection:
Neo™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
6-15/16 in
End Connection 1:
Threaded
End Connections:
Threaded
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
6-47/50 in
Material:
Brass, Metal
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reporoductive harm. For more information go to www.P65Warnings.ca.gov
Shower Arm Reach:
3-47/50 in
WaterSense Labeled:
No
Width:
1-1/2 in