CCN 2.5 SHWR FCT KIT CP
Neo CCN 2.5 SHWR FCT KIT CP
Product Details
Product Details
- Features Neo™ Collection fixed and hand shower head for showering with adjustable hand shower for ADA convenience
- Equipped with Anystream® 360° technology, allowing an infinite rotation of the shower heads to effortlessly switch between diverse spray patterns
- Easy to use diverter allows effortless interchangeability between fixtures
- Includes 24 in. ADA grab bar and 60 in. metal hose for hand shower adjustability
- Easily installs into standard U.S. plumbing systems
- Same quality grade as used in hotels
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Neo
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- Threaded
- Faucet Connection Size:
- 1/2 in
- IAPMO Listed:
- No
- Showerhead Function:
- Multi
- WaterSense Labeled:
- No