This product requires certification to purchase.

NEO HAND 2.0 MB

You last purchased this on
 
Speakman

NEO HAND 2.0 MB

  • Fast #
  • Part #SWS3010
  • Item #7948529
  • Manufacturer Part #WS-3010
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Speakman

NEO HAND 2.0 MB

  • Fast #
  • Part #SWS3010
  • Item #7948529
  • Manufacturer Part #WS-3010
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Case: 3 Pallet: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Installs directly into existing plumbing configurations
  • Features a 10" riser above the shower arm
  • Includes necessary mounting hardware
  • Rain showers, hand showers, and shower wands sold separately
  • Corrosion-resistant polished chrome finish
  • Comes with an easy-to-glide and lock plastic hand shower slider
  • Two way integrated diverter allows you to switch seamlessly from hand shower to rain shower
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection Size:
1/2 in
Height:
33-93/100 in
IAPMO Listed:
Yes
Length:
18-73/100 in
NSF Certified:
No
Proposition 65:
California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
WaterSense Labeled:
No
Width:
4-63/200 in