LURA LEVER DV SHWR VLV TRIM MB
Neo™ LURA LEVER DV SHWR VLV TRIM MB
Product Details
Product Details
- 4 spray settings & pause mode
- Spray setting 1: Speakman® Reaction delivers a powerful full body spray
- Spray setting 2: Satin offers a gentle spray that leaves skin feeling cleansed and refreshed
- Spray setting 3: Inner massage provides a forceful, concentrated spray to sooth muscles
- Spray setting 4: Rain provides a full coverage drenching spray
- 1/2" - 14 NPTF Female inlet brass ball connection
- Shower head drains completely after use reducing calcification
- Available in 2.0, 1.75 & 1.5 GPM Flow Rates
- Certified to ASME A 112.18.1/CSA B125.1 & WaterSense
- Includes 5' hose & shower arm bracket
-
Green
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Neo™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Connection Size:
- 1/2 in
- Height:
- 1-14/25 in
- Hose Included:
- No
- Hose Length:
- 60 in
- IAPMO Listed:
- Yes
- Length:
- 10-17/25 in
- NSF Certified:
- No
- Pause Control:
- No
- Proposition 65:
- California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Function:
- Multi
- WaterSense Labeled:
- Yes
- Width:
- 5-1/4 in