This product requires certification to purchase.

Multi Function Hand Shower in Oil Rubbed Bronze

Speakman

Neo™ Multi Function Hand Shower in Oil Rubbed Bronze

  • Fast #
  • Part #SVS5000ORBE2
  • Item #9610684
  • Manufacturer Part #VS-5000-ORB-E2
4.1 out of 5 Customer Rating
Brand image
Speakman

Neo™ Multi Function Hand Shower in Oil Rubbed Bronze

  • Fast #
  • Part #SVS5000ORBE2
  • Item #9610684
  • Manufacturer Part #VS-5000-ORB-E2
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8 Pallet: 216
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 344 spray outlets, 4 spray patterns and pause mode
  • Exhilaration spray technology® includes patented Speakman reaction high performance turbine engine
  • 5 setting spray face includes inner massage, satin spray, Speakman reaction, rain, and pause
  • Spray adjusting faceplate, with optimum spray setting when in vertical position
  • Plastic body construction
  • 1/2"-14 NPS male inlet
  • Includes coordinating shower bracket with 1/2" -14 NPT brass ball nut, female inlet, 1/2" - 14 NPS male outlet with check valve
  • Includes 5’ metal hose with (1) 1/2" -14 NPS female inlet and (1) 1/2"-14 NPS female outlet
  • Corrosion resistant finishes
  • Coordinates with Neo collection
  • Requires Certification
  • Green


Specifications

ASME:
ASME A112.18.1
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Neo™
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Hand Shower Diameter:
5-1/4 in
Hand Shower Flow Rate:
2.0 gpm
Height:
10-11/16 in
Hose Included:
Yes
Hose Length:
60 in
IAPMO Listed:
Yes
Length:
10-17/25 in
Pause Control:
Yes
Proposition 65:
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information: www.P65Warns.ca.gov
Showerhead Function:
Multi
Spray Type:
Massage, Pause, Rain
UPC:
671252153242
WaterSense Labeled:
Yes