This product requires certification to purchase.

NEO ADA SHOWER & TUB COMBO BN

You last purchased this on
 
Speakman

Neo™ NEO ADA SHOWER & TUB COMBO BN

  • Fast #
  • Part #SSLV1490ADABN
  • Item #7948444
  • Manufacturer Part #SLV-1490-ADA-BN
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Speakman

Neo™ NEO ADA SHOWER & TUB COMBO BN

  • Fast #
  • Part #SSLV1490ADABN
  • Item #7948444
  • Manufacturer Part #SLV-1490-ADA-BN
4.7 out of 5 Customer Rating

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Neo Collection ADA Hand Shower and Slide Bar Package for a complete, cohesive shower design
  • Includes Neo Anystream® Hand Shower equipped with Anystream® technology to deliver versatile sprays
  • Pressure balance diverter valve regulates water temperature and pressure
  • Includes tub spout, 60 in. metal hose, shower arm and flange
  • Features an ADA compliant 24 in. grab bar and pause/trickle adapter
  • Easily installs into standard U.S. plumbing connections
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
No
ASME:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Neo™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Faucet Valve Type:
Tub & Shower Pressure Balancing Valve
GSA Approved:
No
Handle Type:
Lever
Hose Included:
No
Hose Length:
61 in
IAPMO Listed:
Yes
NSF Certified:
No
Pause Control:
Yes
Proposition 65:
California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Function:
Multi
Spray Type:
Combination, Full, Massage
WaterSense Labeled:
No
Width:
7 in