Round Closed Wall Mount Towel Ring in Polished Chrome
Neo™ Round Closed Wall Mount Towel Ring in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Durable, solid brass construction
- Mounting hardware included
- Modern design
- Designed to hold up to 50 pounds of weight
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Collection:
- Neo™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 8-11/25 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 6-57/100 in
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reporoductive harm. For more information go to www.P65Warnings.ca.gov
- Width:
- 1-31/50 in