SENTPRO T/VLV SHW/TUB COMBO
Neo™ SENTPRO T/VLV SHW/TUB COMBO
Product Details
Product Details
- Neo Collection Shower and Tub Combination System for a complete, cohesive shower design
- Includes Neo fixed Anystream® shower head equipped with Anystream® technology to deliver versatile sprays
- Pressure balance diverter valve regulates water temperature and pressure
- Includes metal constructed tub spout and coordinated shower arm and flange
- Easily installs into standard U.S. plumbing connections
- Same quality grade as used in hotels
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Neo™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Three Handle
- Proposition 65:
- California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Full, Massage
- Trim Only:
- Yes
- Tub Spout Reach:
- 5-43/100 in
- Tub Spout Type:
- Non-diverter
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No