Single Function Hand Shower in Matte Black
Neo Single Function Hand Shower in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Powerful, single-function spray setting
- 48-individual, intense sprays
- Durable, solid brass construction
- Includes 5 foot metal hose
- Low Flow 1.75 GPM flow rate
- Shower arm and bracket not included
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- Collection:
- Neo
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 1 in
- Hose Included:
- Yes
- Hose Length:
- 60 in
- Length:
- 7-22/25 in
- Pause Control:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Function:
- Single
- UPC:
- 671252153358
- WaterSense Labeled:
- Yes
- Width:
- 1 in