This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Polished Chrome

You last purchased this on
 
Speakman

Neo™ Single Handle Pressure Balancing Valve Trim in Polished Chrome

Brand image
You last purchased this on
 
Speakman

Neo™ Single Handle Pressure Balancing Valve Trim in Polished Chrome

  • Fast #
  • Part #SCPT1001
  • Item #7803421
  • Manufacturer Part #CPT-1001
4.2 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For use with pressure balanced (PB) and thermostatic (T) valves
  • Durable metal construction
  • Mounting hardware included
  • ADA Compliant
  • Coordinates with items from the NEO Collection
  • ASME A112.18.1/CSA B125.1 Certified
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Neo™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Escutcheon Height:
7 in
Escutcheon Width:
7 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reporoductive harm. For more information go to www.P65Warnings.ca.gov
Trim Only:
Yes
UL Listed:
No
Valve Body Material:
Metal
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No



Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing