This product requires certification to purchase.

Tub Spout in Oil Rubbed Bronze

Speakman

Neo™ Tub Spout in Oil Rubbed Bronze

  • Fast #
  • Part #SS1557ORB
  • Item #7803416
5 out of 5 Customer Rating
Brand image
Speakman

Neo™ Tub Spout in Oil Rubbed Bronze

  • Fast #
  • Part #SS1557ORB
  • Item #7803416
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Solid metal construction
  • 1/2 in slip-fit connection
  • 5.75-inches in length
  • Highly resilient, corrosion resistant finish
  • Coordinates with Neo Collection fixtures
  • Meets the ASME A112.18.1/CSA B125.1 standard
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Neo™
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
5-3/4 in
End Connection 1:
Slip
End Connections:
Slip
Faucet Part Type:
Tub Spout
GSA Approved:
No
IAPMO Listed:
Yes
Installation Type:
Wall Mount
Material:
Zinc
NSF Certified:
No
Spout Height:
2-1/2 in
Spout Reach:
5-3/4 in
Spout Type:
Rigid
UL Listed:
No
WaterSense Labeled:
No