This product requires certification to purchase.

Two Handle Diverter Valve Trim in Brushed Nickel

You last purchased this on
 
Speakman

Neo™ Two Handle Diverter Valve Trim in Brushed Nickel

  • Fast #
  • Part #SCPT1401BN
  • Item #7803420
  • Manufacturer Part #CPT-1401-BN
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Speakman

Neo™ Two Handle Diverter Valve Trim in Brushed Nickel

  • Fast #
  • Part #SCPT1401BN
  • Item #7803420
  • Manufacturer Part #CPT-1401-BN
3.1 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For use with pressure balanced (PB) and thermostatic (T) valves
  • Durable metal construction
  • Mounting hardware included
  • Metal lever handle
  • Metal trim plate
  • Available in various finishes
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Neo™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Escutcheon Height:
7 in
Escutcheon Width:
7 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reporoductive harm. For more information go to www.P65Warnings.ca.gov
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Transfer & Diverter
WaterSense Labeled:
No