This product requires certification to purchase.

4.9 GPM Wall Mount Eye and Face Wash with Plastic Bowl

You last purchased this on
 
Speakman

Optimus™ 4.9 GPM Wall Mount Eye and Face Wash with Plastic Bowl

  • Fast #
  • Part #SSE1000
  • Item #4625685
  • Manufacturer Part #SE-1000
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Speakman

Optimus™ 4.9 GPM Wall Mount Eye and Face Wash with Plastic Bowl

  • Fast #
  • Part #SSE1000
  • Item #4625685
  • Manufacturer Part #SE-1000
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 27
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Highly visible yellow ABS plastic construction
  • Equipped with a dual aerated eyewash to deliver soothing relief
  • Features two individual face pads producing 66 individual, full-coverage sprays
  • Engineered to be wall mounted at necessary height to meet ADA specifications
  • Patent-pending design is 100% ANSI Z358.1 Certified & OSHA compliant
  • 3 Year Limited Warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI Z358.1
ASME:
No
Application:
Commercial
CSA Certified:
No
Coating:
No
Collection:
Optimus™
Color Finish Category:
Yellows
Color Finish Name:
Yellow
Depth:
20-3/32 in
End Connection 1:
Threaded
End Connections:
Threaded
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
4.9 gpm
Handle Type:
Lever
Height:
8-1/4 in
IAPMO Listed:
Yes
Installation Type:
Wall Mount
Length:
20 in
Material:
Stainless Steel, Brass, Plastic, Steel
NSF Certified:
No
Number of Handles:
Single Handle
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reporoductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
No
Valve Size:
1/2 in
Valve Type:
Ball Valve
Weight:
9.86 lb
Width:
14-47/50 in