This product requires certification to purchase.

Wall Mount Eye Wash and Face Wash System in Yellow

You last purchased this on
 
Speakman

Optimus™ Wall Mount Eye Wash and Face Wash System in Yellow

  • Fast #
  • Part #SSE1050
  • Item #4625642
  • Manufacturer Part #SE-1050
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Speakman

Optimus™ Wall Mount Eye Wash and Face Wash System in Yellow

  • Fast #
  • Part #SSE1050
  • Item #4625642
  • Manufacturer Part #SE-1050
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 27
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Durable, corrosion resistant stainless steel bowl construction
  • Equipped with a dual aerated eyewash to deliver soothing relief
  • Features two individual face pads producing 66 individual, full-coverage sprays
  • Engineered to be wall mounted at necessary height to meet ADA specifications
  • Patent-pending design is 100% ANSI Z358.1 Certified & OSHA compliant
  • 3 Year Limited Warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI Z358.1
ASME:
No
Application:
Commercial
CSA Certified:
No
Coating:
No
Collection:
Optimus™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
20-3/32 in
End Connection 1:
Threaded
End Connection 2:
NPT
End Connections:
Threaded x NPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
4.9 gpm
Handle Type:
Lever
Height:
8-1/4 in
IAPMO Listed:
Yes
Installation Type:
Wall Mount
Length:
20 in
Material:
Stainless Steel, Brass, Plastic, Steel
NSF Certified:
No
Number of Handles:
Single Handle
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reporoductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
No
Valve Size:
1/2 in
Valve Type:
Ball Valve
Weight:
10.38 lb
Width:
14-47/50 in