This product requires certification to purchase.

Pressure Balancing Valve Trim with Diverter in Polished Chrome

You last purchased this on
 
Speakman

Rainier™ Pressure Balancing Valve Trim with Diverter in Polished Chrome

  • Fast #
  • Part #SCPT8400P
  • Item #4625683
  • Manufacturer Part #CPT-8400-P
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Speakman

Rainier™ Pressure Balancing Valve Trim with Diverter in Polished Chrome

  • Fast #
  • Part #SCPT8400P
  • Item #4625683
  • Manufacturer Part #CPT-8400-P
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Easily retrofits to Speakman Pressure Balance Valve model CPV-P-DV
  • Features a solid metal handle with a durable, lightweight plastic trim plate
  • Includes mounting plate and hardware
  • Available in Polished Chrome
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
No
ASME:
No
Application:
Commercial
CSA Certified:
No
Collection:
Rainier™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
7-1/2 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Two Handle
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reporoductive harm. For more information go to www.P65Warnings.ca.gov
Shower Arm Reach:
3-22/25 in
Trim Only:
Yes
WaterSense Labeled:
No