EXPOSED SHOWER WITH S-2254-E2
Retro™ EXPOSED SHOWER WITH S-2254-E2
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 96-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Features a durable, solid brass construction
- Includes the S-2254-E2 Retro 6 Jet Shower Head with patented Anystream® technology
- Chrome-plated brass body resists corrosion
- An adjustable temperature limit stop prevents scalding
- Pressure balancing & ceramic temperature regulating cartridge with built-in check valves
- Vandal-Resistant
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Retro™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- FNPT
- Faucet Connection Size:
- 1/2 in
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 27-16/25 in
- Length:
- 9-53/100 in
- Number of Handles:
- Single Handle
- Proposition 65:
- California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Flow Rate:
- 2.0 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Multifunction
- UPC:
- 671252150241
- WaterSense Labeled:
- No
- Width:
- 9-1/4 in