This product requires certification to purchase.

20 gpm Combination Emergency Shower And Eye in Green

You last purchased this on
 
Speakman

Safe-T-Zone® 20 gpm Combination Emergency Shower And Eye in Green

  • Fast #
  • Part #SSE7000
  • Item #3627678
  • Manufacturer Part #SE-7000
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Speakman

Safe-T-Zone® 20 gpm Combination Emergency Shower And Eye in Green

  • Fast #
  • Part #SSE7000
  • Item #3627678
  • Manufacturer Part #SE-7000
3.6 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Hi-Viz Yellow Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 8 in yellow plastic shower head
  • Freeze valve activates automatically below 40 DEG F
  • Self-regulating heating cable with braided metal shield
  • Closed cell rubber foam insulation
  • Ground Fault Protection: Installation will require minimum 30 mA GFPD
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z358.1
ASME:
No
Application:
Commercial
BAA Compliant:
Yes
CSA Certified:
No
Coating:
Powder Coated
Collection:
Safe-T-Zone®
Color Finish Category:
Yellows
Color Finish Name:
Hi-Viz Yellow
Depth:
37 in
Diameter:
8 in
End Connection 1:
MNPT
End Connections:
MNPT
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Flow Rate:
20 gpm
Handle Type:
Push
Height:
94 in
IAPMO Listed:
Yes
Installation Type:
Floor Mount
Length:
37 in
Material:
Aluminum, Plastic, Stainless Steel
Material Type:
PVC
NEMA:
NEMA 4X
NSF Certified:
No
Number of Handles:
Two Handle
Power Source:
AC
Pressure - Maximum:
30 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reporoductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
No
Valve Operator:
Handle
Valve Type:
Ball Valve
Volts:
120V
Weight:
60 lb
Width:
14-1/4 in