9.7 gpm Thermostat Mixing Valve in Rough Brass
Safe-T-Zone® 9.7 gpm Thermostat Mixing Valve in Rough Brass
Frequently Purchased Together
Product Details
Product Details
- Replaces Speakman's SE-370 Thermostatic Mixing Valve
- Designed for single eye or eye/facewash stations
- Features a 9.7 GPM flow capacity
- Durable, solid brass construction
- Equipped with an adjustable set point
- Certified to ASSE 1071, CSA B125.3, & NSF/ANSI 372 standards
Specifications
- ANSI:
- No
- ASME:
- No
- ASSE Standards:
- ASSE 1071
- CSA Certified:
- No
- Collection:
- Safe-T-Zone®
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Connection Size:
- 1/2 in
- Flow Rate:
- 9.7 gpm
- Height:
- 9-1/2 in
- IAPMO Listed:
- No
- Installation Type:
- Inline
- Length:
- 5-5/8 in
- Material:
- Stainless Steel, Brass, Rubber
- NSF Certified:
- No
- Origin:
- Global
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reporoductive harm. For more information go to www.P65Warnings.ca.gov
- Valve Size:
- 1/2 in
- Valve Type:
- Thermostat Mixing Valve
- Weight:
- 3.1 lb
- Width:
- 3-3/8 in