Combination Shower with Round Eyewash System
Safe-T-Zone® Combination Shower with Round Eyewash System
Frequently Purchased Together
Product Details
Product Details
- 8 in yellow plastic shower head
- Stanchion for durability and enhanced corrosion resistance
- 1-1/4 in MNPT waste
- 1-1/4 in galvanized steel piping stanchion and fittings
- Powder coated yellow aluminum triangular pull rod activator
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z358.1
- ASME:
- No
- Application:
- Commercial
- CSA Certified:
- No
- Coating:
- DuraJade Powder-Coat, Galvanized
- Collection:
- Safe-T-Zone®
- Color Finish Category:
- Greens
- Color Finish Name:
- DuraJade™
- End Connection 1:
- FNPT
- End Connection 2:
- NPT
- End Connections:
- FNPT x NPT
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Flow Rate:
- 20 gpm
- Handle Type:
- Push
- Height:
- 93-3/4 in
- IAPMO Listed:
- Yes
- Installation Type:
- Floor Mount
- Length:
- 30 in
- Material:
- Steel
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Pressure - Maximum:
- 30 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reporoductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- No
- Valve Operator:
- Handle
- Valve Type:
- Ball Valve
- Weight:
- 37.4 lb
- Width:
- 14-22/25 in