Thermostat Mixing Valve
Safe-T-Zone® Thermostat Mixing Valve
Frequently Purchased Together
Product Details
Product Details
- Designed for use with Speakman Eyesaver Faucets
- Features a 9.7 GPM flow capacity
- Durable, low lead brass construction
- Equipped with an adjustable set point
- Certified to ASSE 1071, CSA B125.3 & NSF/ANSI 372 Standards
- 3 Year Limited Warranty
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASSE Standards:
- ASSE 1071
- Application:
- Commercial
- BAA Compliant:
- Yes
- CSA Certified:
- No
- Collection:
- Safe-T-Zone®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rough Brass
- End Connection 1:
- Threaded
- End Connection 2:
- NPT
- End Connections:
- Threaded x NPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 10 in
- IAPMO Listed:
- No
- Installation Type:
- Inline
- Length:
- 18 in
- Material:
- Brass
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Product Type:
- Valve
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reporoductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- No
- Valve Size:
- 1/2 in
- Valve Type:
- Thermostatic Mixing Valve
- Weight:
- 4.5 lb
- Width:
- 11 in