This product requires certification to purchase.

Sensor Bathroom Sink Faucet in Polished Chrome

Speakman

Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #SSFC8790
  • Item #8943078
  • Manufacturer Part #SFC-8790
3.6 out of 5 Customer Rating
Brand image
Speakman

Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #SSFC8790
  • Item #8943078
  • Manufacturer Part #SFC-8790
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 2 Pallet: 16
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 4” centerset durable brass construction faucet
  • 60 second time out feature for faucet
  • Low 0.5 GPM faucet flow rate
  • Thermostatic mixing valves available for tepid water
  • Set-up for both battery (4-D batteries) and AC operation (AC adapter included)
  • Large Capacity Refillable, 2000ml soap bottle included can be used with both liquid and foaming hand soap
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Sensor
Battery Size:
AA
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Drain Included:
No
Faucet Center Size:
4 in
Faucet Height:
7-3/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
GSA Approved:
No
Height:
7-19/100 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Holes:
2 Hole
Origin:
Global
Power Source:
Battery
Proposition 65:
California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Spout Height:
5-15/16 in
Spout Reach:
4-9/16 in
Supply Lines Included:
Yes
Trim Only:
No
UL Listed:
No
UPC:
671252158223
Vandal Resistant:
Yes
WaterSense Labeled:
No
Width:
6-1/2 in